Zoro Homepage

Cord Reel, 75 ft L, 250V AC, Black

  • Mfr # HBLM75124

  • Zoro # G922439886


product price: $1,201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLM75124
Zoro #
G922439886
UPC #
783585974415
Country of Origin
China

Description

Extension Cord Reel, Winding Method Motor Driven, Voltage 250V AC, Retractable Cord Length 75 ft, Reel Color White, Wire Size 12 AWG, Cord Color Black, Trade Designation SJO, Number of Conductors 4, Tension Method Constant Tension or Ratchet Lock, Number of Outlets Not Applicable, Feeder Cord Length 75 ft, Location Indoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.