Zoro Homepage

Cord Reel

  • Mfr # HBL501032WM1

  • Zoro # G021908986


product price: $1,902.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL501032WM1
Zoro #
G021908986
UPC #
783585358383
Country of Origin
United States

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Length 50 ft, Reel Color White, Wire Size 10 AWG, Cord Color Black, Trade Designation SOW, Number of Conductors 3, Tension Method Ratchet Lock, Location Indoor or Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.