Zoro Homepage

Cord Reel Replacement Stop

  • Mfr # HBL12BS

  • Zoro # G0634536


product price: $26.75
/ea

Key Features

Color
Black
Type
Accessory
Rotation Deg.
0 Degrees
For Use With
12 in Industrial Power Cord Reel
Includes
12 AWG Ball Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL12BS
Zoro #
G0634536
UPC #
-
Country of Origin
China

Details

Item
Replacement Stop
Color
Black
Type
Accessory
Rotation Deg.
0 Degrees
For Use With
12 in Industrial Power Cord Reel
Includes
12 AWG Ball Stop
Gauge/Conductor
12
Grade
Industrial
Indoor / Outdoor
Indoor
Duty Rating
Heavy Duty; Industrial

Description

Stop Ball For Cable Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.