Shop HUBBELL WIRING DEVICE-KELLEMS

Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-15R, 14 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45143R15
  • Zoro # G1958200

product price: 
$
912.60
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLI45143R15
Zoro #
G1958200
UPC #
-
Country of Origin
Mexico
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
15A
Reel Material
Aluminum
Slip Ring Rating
15A @ 600V
Cord Included
Yes
Retractable Cord Ending
Duplex Box Receptacle, Yellow
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Reel Mounting
Bench, Ceiling, Wall
Feeder Cord Ending
Grounding Plug
Voltage
125V AC
Reel Capacity
45 ft of 14/3
Standards
UL 355, CSA 22.2 No. 308
Trade Designation
SJO
Location
Indoor
Number of Conductors
3
Voltage Rating
125 VAC
Number Of Wires
3-Wire
Series
inREACH
Retractable Cord Ending NEMA Configuration
5-15R
UL Enclosure Rating
Type 1
Maximum Current
15 A

Dimensions

Retractable Cord Length
45 ft
Wire Size
14 AWG
Overall Width
13 in
Overall Depth
9 5/8 in
Feeder Cord Length
5 ft
Overall Height
14 1/2 in

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Duplex Box Receptacle, Yellow, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.