Shop HUBBELL WIRING DEVICE-KELLEMS

Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-20R, 12 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45123GF220
  • Zoro # G2478081

product price: 
$
1,017.90
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLI45123GF220
Zoro #
G2478081
UPC #
-
Country of Origin
Mexico
Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
Slip Ring Rating
20A @ 600V
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
Quad GFCI Box Receptacle, Yellow
Standards
UL Type 1
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Aluminum
Reel Capacity
45 ft of 12/3
Cord Included
Yes
Includes
(2) 20A Duplex Receptacles, GFCI Module, Yellow Portable Outlet Box
Voltage
125V AC
Number of Conductors
3
Location
Indoor
Trade Designation
SJO
Series
inREACH
Voltage Rating
125 VAC
Number Of Wires
3-Wire
Plug Style
Straight
NEMA Enclosure Rating
1
Temperature Rating
-20 Degrees to 120 Degrees F
UL Enclosure Rating
Type 1
Maximum Current
20 A
Retractable Cord Ending NEMA Configuration
5-20R
Includes GFCI
GFCI Included

Dimensions

Retractable Cord Length
45 ft
Wire Size
12 AWG
Overall Depth
16 11/16 in
Feeder Cord Length
5 ft
Overall Width
14 11/16 in
Overall Height
16 11/16 in

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad GFCI Box Receptacle, Yellow, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.