Cord Reel, Yellow Reel Color, 50 ft Length
Mfr # HBL50YSD
Zoro # G604260586
product price:Â $461.25
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Reel Color
Yellow
Overall Width
8 5/8 in
Includes
Steel Stranded Cable
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL50YSD
Zoro #
G604260586
UPC #
783585209050
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Overall Width
8 5/8 in
Overall Height
8 13/16 in
Details
Item
Cord Reel
Reel Color
Yellow
Includes
Steel Stranded Cable
Standards
UL, CSA
Reel Material
Steel
Description
Retractable Grounding Wire Reel, Cable Length 50 ft, Yellow Color, Includes Steel Stranded Cable, Overall Height 8 13/16 in, Overall Width 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.