This item is Discontinued.

Hubbell Wiring Device-Kellems Extension Cord Reel, Spring Retraction, Flying Lead, 14 AWG, White Reel Color, 25 ft Length HBLI25144

Extension Cord Reel, Spring Retraction, Flying Lead, 14 AWG, White Reel Color, 25 ft Length (Discontinued)

  • Mfr # HBLI25144
  • Zoro # G2479560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLI25144
Zoro #
G2479560
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
25 ft
Wire Size
14 AWG
Overall Depth
9 5/8 in
Feeder Cord Length
5 ft
Overall Width
13 in
Overall Height
14 1/2 in

Details

Item
Extension Cord Reel
Winding Method
Spring Retraction
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
15 A
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Aluminum
Standards
UL 355, CSA 22.2 No. 308
Slip Ring Rating
15A @ 600V
Feeder Cord Ending
Flying Lead
Retractable Cord Ending
Flying Lead
Cord Included
Yes
Voltage
250V AC
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Reel Capacity
25 ft of 12/4
Location
Indoor
Number of Conductors
4
Trade Designation
SJO

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color White, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 4, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.