Cord Reel With Hand Lamp, Spring Retracted, Flying Lead, 12 AWG, Yellow Reel Color, 40 ft Length

  • Mfr # HBLW40124

  • Zoro # G2478991


product price:  $1,310.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
40 ft
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLW40124
Zoro #
G2478991
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
40 ft
Wire Size
12 AWG
Overall Height
14 1/2 in
Overall Width
13 in
Overall Depth
9 5/8 in
Feeder Cord Length
5 ft

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
0
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Yellow
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
Slip Ring Rating
20A @ 600V
Reel Mounting
Bench, Ceiling, Wall
Reel Capacity
40 ft of 12/4
Feeder Cord Ending
Flying Lead
Standards
UL 355, CSA 22.2 No. 308
Retractable Cord Ending
Flying Lead
Voltage
600V AC
Reel Material
Aluminum
Cord Included
Yes
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Location
Indoor or Outdoor
Trade Designation
SOW
Number of Conductors
4
Series
inREACH
Number Of Wires
4-Wire
Voltage Rating Description
600 VAC

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 40 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOW, Number of Conductors 4, Tension Method Constant Tension or Ratchet Lock, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.