Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-20R, 12 AWG, White Reel Color, 45 ft Length

  • Mfr # HBLI45123C20

  • Zoro # G2479326


product price:  $888.30
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLI45123C20
Zoro #
G2479326
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
45 ft
Wire Size
12 AWG
Overall Depth
9 5/8 in
Overall Height
14 1/2 in
Feeder Cord Length
5 ft
Overall Width
13 in

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
White
Cord Color
Black
Tension Method
Field Convertible
Max. Amps
20A
Reel Material
Aluminum
Standards
UL 355, CSA 22.2 No. 308
Reel Mounting
Bench, Ceiling, Wall
Reel Capacity
45 ft of 12/3
Slip Ring Rating
20A @ 600V
Voltage
125V AC
Feeder Cord Ending
Grounding Plug
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Cord Included
Yes
Retractable Cord Ending
Single Connector
Location
Indoor
Trade Designation
SJO
Number of Conductors
3
Voltage Rating
125 VAC
Number Of Wires
3-Wire
Series
inREACH

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.