This item is Discontinued.

Hubbell Wiring Device-Kellems Extension Cord Reel with Hand Lamp, Spring Retraction, No Receptacle, 16 AWG, White Reel Color HBLI45163FL

Extension Cord Reel with Hand Lamp, Spring Retraction, No Receptacle, 16 AWG, White Reel Color (Discontinued)

  • Mfr # HBLI45163FL
  • Zoro # G2478142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLI45163FL
Zoro #
G2478142
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
45 ft
Wire Size
16 AWG
Feeder Cord Length
5 ft
Overall Height
14 1/2 in
Overall Width
13 in
Overall Depth
9 5/8 in

Details

Item
Extension Cord Reel with Hand Lamp
Winding Method
Spring Retraction
Number of Outlets
0
Retractable Cord Ending Configuration
No Receptacle
Reel Color
White
Cord Color
Black
Max. Amps
10 A
Standards
UL 355, CSA 22.2 No. 308
Feeder Cord Ending
Grounding Plug
Reel Capacity
45 ft of 16/3 Cord
Includes
Adjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
Retractable Cord Ending
Fluorescent Lamp
Voltage
125V AC
Reel Material
Aluminum
Lamp Watts
13 W
Hand Lamp Mounting
Hook
Slip Ring Rating
10A @ 600V
Number of Conductors
3
Trade Designation
SJO
UPC
783586000000
Number Of Wires
3-Wire
Cable Type
#16/3 SJO
Series
inREACH
Current Rating
1899-12-30
Voltage Rating
125 VAC

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13 W, Voltage 125V AC, Retractable Cord Length 45 ft, Wire Size 16 AWG, Max. Amps 10 A, Cord Color Black, Trade Designation SJO, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color White, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.