Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Steel

  • Mfr # SHC1030ZP

  • Zoro # G800618457


product price:  $15.19
/ea

Key Features

Style - Connector
Straight Male
Color
Orange
Standards
UL 514B, CSA Certified
Type
Straight Male
Knockout Size
1.09 to 1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1030ZP
Zoro #
G800618457
UPC #
783585496078
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Cord Dia. Range
0.13-0 .19 in (3.2- 4.7 mm)
Display Size
3/4 NPT
Hub Size
3/4

Details

Style - Connector
Straight Male
Color
Orange
Standards
UL 514B, CSA Certified
Type
Straight Male
Cable Opening Min.
0.13 in
Cable Opening Max.
0.19 in
Material
Steel, Zinc Plated
Item
Cord Connectors
Brand
Hubbell Wiring Device-Kellems
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Carton Quantity
25
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
NEMA Type 4, 4X, 12 and 13
Color Code
Orange
Mounting Hardware Material
Locknut or Tapped Opening
Series
Standard Duty
Application
Straight Male- Form 2
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.13-0 .19 in (3.2- 4.7 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .13-.19", 3/4", Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.