
Cord Connectors, Straight Male, .25"- .31" (6.3- 7.9), Stainless Steel (Discontinued)
- Mfr # SHC1004SS
- Zoro # G100618485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC1004SS
Zoro #
G100618485
UPC #
783585207049
Country of Origin
United States
Dimensions
Knockout Size
0.54 to 0.57 in
Cord Dia. Range
0.25- 0.31 in (6.3- 7.9 mm)
Hub Size
1/4
Display Size
1/4 NPT
Details
Style - Connector
Straight Male
Item
Cord Connectors
Cable Opening Min.
1/4 in
Cable Opening Max.
0.31 in
Standards
UL 514B, CSA Certified
Color
Metallic
Material
Stainless Steel
Type
Straight Male
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Nema Rating
NEMA Type 4, 4X, 12 and 13
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
25
Application
Straight Male- Form 1
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Color Code
Black
Series
Standard Duty
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .25-.31", 1/4", Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.