This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 3/8", Nylon SHC2011CR

Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 3/8", Nylon (Discontinued)

  • Mfr # SHC2011CR
  • Zoro # G500618351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC2011CR
Zoro #
G500618351
UPC #
783585451565
Country of Origin
United States

Dimensions

Knockout Size
0.67 to 0.70 in
Hub Size
3/8
Display Size
3/8 NPT
Cord Dia. Range
0.31-0.38 in (7.9-9.5 mm)

Details

Style - Connector
Straight Male
Cable Opening Min.
5/16 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Color
Black
Cable Opening Max.
3/8 in
Item
Cord Connectors
Material
Nylon
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Carton Quantity
50
Application
Straight Male- Form 1
Brand
Hubbell Wiring Device-Kellems
Color Code
White
Series
Standard Duty
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
NEMA Type 4, 4X, 12 and 13
Conductor Range
0.31-0.38 in (7.9-9.5 mm)
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .31-.38", 3/8", Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.