
Cord Connectors, Straight Male, .38"- .44" (9.5- 11.0), Stainless Steel (Discontinued)
- Mfr # SHC1012SS
- Zoro # G900618456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHC1012SS
Zoro #
G900618456
UPC #
783585207124
Country of Origin
United States
Dimensions
Knockout Size
0.67 to 0.70 in
Display Size
3/8 NPT
Hub Size
3/8
Cord Dia. Range
0.38- 0.44 in (9.5- 11.0 mm)
Details
Style - Connector
Straight Male
Cable Opening Min.
0.38 in
Material
Stainless Steel
Cable Opening Max.
0.44 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Color
Metallic
Item
Cord Connectors
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Nema Rating
NEMA Type 4, 4X, 12 and 13
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Series
Standard Duty
Color Code
Blue
Carton Quantity
25
Application
Straight Male- Form 1
Number Of Conductors
Single
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .38-.44", 3/8", Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.