Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 1/2", Stainless Steel

  • Mfr # SHC1024SS

  • Zoro # G600618480


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Cable Opening Max.
0.63 in
Material
Stainless Steel
Color
Brown
Cable Opening Min.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1024SS
Zoro #
G600618480
UPC #
783585207247
Country of Origin
United States

Dimensions

Knockout Size
0.86 to 0.91 in
Cord Dia. Range
0.5-0.63 in (12.7- 15.9 mm)
Hub Size
1/2
Display Size
1/2 NPT

Details

Style - Connector
Straight Male
Item
Cord Connectors
Cable Opening Max.
0.63 in
Material
Stainless Steel
Color
Brown
Cable Opening Min.
1/2 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Series
Standard Duty
Carton Quantity
25
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Nema Rating
NEMA Type 4, 4X, 12 and 13
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Application
Straight Male- Form 2
Standard
UL Listed
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Color Code
Brown
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .50-.62", 1/2", Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.