
Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style
Mfr # SHC2036CR
Zoro # G400618383
product price: $10.49
/eaKey Features
Style - Connector
Straight Male
Color
Black
Standards
UL 514B, CSA Certified
Cable Opening Min.
1/2 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC2036CR
Zoro #
G400618383
UPC #
783585451701
Country of Origin
United States
Dimensions
Knockout Size
1.09 to 1.14 in
Hub Size
3/4
Cord Dia. Range
0.5-0.63 in (12.7-15.9 mm)
Display Size
3/4 NPT
Details
Style - Connector
Straight Male
Color
Black
Standards
UL 514B, CSA Certified
Item
Cord Connectors
Cable Opening Min.
1/2 in
Material
Nylon
Cable Opening Max.
5/8 in
Type
Straight Male
Application
Straight Male- Form 3
Carton Quantity
25
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Color Code
Brown
Nema Rating
NEMA Type 4, 4X, 12 and 13
Brand
Hubbell Wiring Device-Kellems
Series
Standard Duty
Standard
UL Listed
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .50-.63", 3/4", Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.