Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Cordset, 5 Pin, Plug, Male HPMS05106

Cordset, 5 Pin, Plug, Male (Discontinued)

  • Mfr # HPMS05106
  • Zoro # G0128525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPMS05106
Zoro #
G0128525
UPC #
783585836904
Country of Origin
United States

Dimensions

Cable Length
6 ft
Wire Size
16 AWG

Description

Cordset, End 1 Gender Male, End 1 Thread 7/8 In.-16, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 7/8 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.