Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Cordset, 5 Pin, Receptacle, Male HBMS05501

Cordset, 5 Pin, Receptacle, Male (Discontinued)

  • Mfr # HBMS05501
  • Zoro # G6608953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBMS05501
Zoro #
G6608953
UPC #
783585836164
Country of Origin
United States

Dimensions

Cable Length
1 ft.
Wire Size
16 AWG

Details

Item
Control Connector
Jacket Color
White
End 1 Number of Pins
5
Max. Voltage
600VAC/VDC
End 1 Thread
7/8-16
End 1 Connection Type
Receptacle
End 2 Connection Type
Bare Wire
Standards
UL Listed, CSA Certified
For Use With
Hubbell Control Connectors
End 2 Gender and Plug End
Bare Wire
Max. Amps
10A
IP Rating
IP67
Number of Conductors
5
Features
Hard Gold over Palladium/Nickel Contact; Plating Resists Corrosion; Insulgrip Connector Body Design
Temp. Range
-20 Degrees to 105 Degrees C
NEMA Rating
Non NEMA
Jacket Material
PVC
End 1 Gender and Plug End
Male Straight
End 1 Keyway
Single
Color
Black
End 1 Number of Keyways
Single

Description

Cordset, End 1 Number of Pins 5, End 1 Gender and Plug End Male Straight, End 2 Gender and Plug End Bare Wire, End 1 Keyway Single, Cable Length 1 ft., Jacket Color White, Number of Conductors 5, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Max. Voltage 600VAC/DC, Features Hard Gold over Palladium/Nickel Contact, For Use With Hubbell Control Connectors, Max. Amps 10, Wire Size 16 AWG, Jacket Material PVC, NEMA Rating 4, 4X, 12, 13, IP Rating 67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.