Hubbell HBL4750 Series HBL4751AC Metal Raceway Coupling - Coupler - 1 Pack

  • Mfr # HBL4751AC

  • Zoro # G1660784


product price:  $10.65
/ea

Key Features

Fittings Sub-Category
Couplings
Type
Miscellaneous Fittings
Color
Gray
For Use With
HBL4750
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4751AC
Zoro #
G1660784
UPC #
783585216553
Country of Origin
China

Dimensions

Overall Depth
7/16 in
Length (In.)
1 1/2 in
Width (In.)
1 1/2 in
Length
1 1/2 in
Depth
7/16 in

Details

Item
Coupling
Fittings Sub-Category
Couplings
Type
Miscellaneous Fittings
Color
Gray
For Use With
HBL4750
Material
Steel
Standards
CSA Certified, UL
Features
4000 Series
Series
4000
Material of Construction
Steel
Item Type
HBL4750 Series
Style
Coupling
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Coupling, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Length (In.) 1 1/2 in, Width (In.) 1 1/2 in, For Use With HBL4750, Includes -, Standards CSA Certified, UL, Overall Depth 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.