Cover Clip, Ivory, Steel, HBL3000 Series (Discontinued)
- Mfr # HBL3006EIV
- Zoro # G0516896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL3006EIV
Zoro #
G0516896
UPC #
783585215198
Country of Origin
China
Dimensions
Width
3/4 in
Length
2 3/4 in
Width (In.)
0.75
Length (In.)
2.78
Length (Straight Wireway)
2.78 in
Details
Item
Cover Clip
Fittings Sub-Category
Clips
Color
Ivory
For Use With
HBL3000 Raceway
Material
Steel
Standards
UL, CSA
Features
3000 Series
Material of Construction
Steel
Description
Cover Clip, Cover Type -, Material Steel, Length 2 3/4 in, Width 3/4 in, Color Ivory, For Use With HBL3000 Raceway, Features 3000 Series, Includes -, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.