Zoro Homepage

Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack

  • Mfr # HBL4750CIV

  • Zoro # G3119767


product price: $16.35
/ea

Key Features

Fittings Sub-Category
Covers
Type
Cover Only
Color
Ivory
For Use With
4000 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4750CIV
Zoro #
G3119767
UPC #
783585216485
Country of Origin
United States

Dimensions

Width
4 3/4 in
Length
60 in
Length (Straight Wireway)
5 ft
Width (In.)
4.75
Length (In.)
60

Details

Item
Cover
Fittings Sub-Category
Covers
Type
Cover Only
Color
Ivory
For Use With
4000 Raceways
Material
Steel
Standards
CSA Certified, UL
Features
By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves Adds and Changes
Material of Construction
Steel
Series
4000
Enclosure Type
NEMA 1 Rating
Item Type
HBL4750 Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Cover, Series 4000, Cover Type -, Material Steel, Length 60 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves Adds and Changes, Includes -, Standards CSA Certified, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.