Cover Plate Raceway, HBL6750 Series, 6-3/4 in W, 0.2 in H, 5.43 in L, Ivory
- Mfr # HBL6747BXXIV
- Zoro # G600490888
product price:Â
$
21.65
/ea
Key Features
Type
Cover Plate
Series
HBL6750
Width
6-3/4 in
Height
0.2 in
Length
5.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL6747BXXIV
- Zoro #
- G600490888
- UPC #
- 783585218106
- Country of Origin
- China
Dimensions
- Width
- 6-3/4 in
- Height
- 0.2 in
- Length
- 5.43 in
Details
- Item
- Raceway
- Type
- Cover Plate
- Series
- HBL6750
- Material
- Steel
- Color
- Ivory
- Number of Gang(s)
- 3-Gang
- Style
- Duplex and Blank
- Industry Standard(s)
- CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 3-Gang, 1 Duplex 2Blank, HBL6750 Series, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.