Zoro Homepage

Cover Plate Raceway, HBL6750 Series, Gray

  • Mfr # HBL6756AGY

  • Zoro # G800490893


product price: $8.19
/ea

Key Features

Type
Cover Plate
Series
HBL6750
Material
Steel
Color
Gray
Style
Connection Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6756AGY
Zoro #
G800490893
UPC #
783585218427
Country of Origin
China

Dimensions

Width
5.000 in

Details

Item
Raceway
Type
Cover Plate
Series
HBL6750
Material
Steel
Color
Gray
Style
Connection Cover
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, HBL6750 Series, ConnectorCover, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.