This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded CR20ITRP2

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded (Discontinued)

  • Mfr # CR20ITRP2
  • Zoro # G900702513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR20ITRP2
Zoro #
G900702513
UPC #
783585147789
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.28 in
Length
1.32 in
Dimensions
1.32 in x 0.83 in x 3.28 in
Wire Size
#12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Ivory
Standards
C22.2, Certified to CSA, NEMA® WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Mounting Strap
.040 in. (1) Galvanized steel
Ground Contact
.031 in. (.8) Brass
Device Color
Ivory
Mounting Screws
Galvanized steel
Dielectric Voltage
Withstands 2,000V minimum
Base
Nylon
Face
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Flammability
UL 94V-2
Automatic Self-grounding Staple
Stainless steel
Current Interrupting
Certified for current interrupting at full rated current
Power Contacts
.030 in. (.8) Brass
Lead Wires
#12 AWG THHN stranded copper wire
Series
Commercial Specification Grade
Wattage
2500 W
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Connectivity
Side Wired
Style
Smooth Face
Nema Rating
5-20R
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
1
Industry Standard(s)
Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Ivory, Single Pack, Pre-Wired 8" Stranded Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.