
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded (Discontinued)
- Mfr # CR20WHITRP2
- Zoro # G100701101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR20WHITRP2
Zoro #
G100701101
UPC #
783585147802
Country of Origin
China
Dimensions
Height
3.28 in
Width
0.83 in
Length
1.32 in
Wire Size
#12 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in
Display Size
Standard Sized Product
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack, 8" Pre-Wired Stranded Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.