This item is Discontinued.
This item is Discontinued.
DblEnd Cabl, Gray, Male x Female, 20 A (Discontinued)
Mfr #
PH2003PB020
Zoro #
G0995197
UPC # 783585409399
Country of Origin United States
Category Sensor Cordsets & Receptacles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PH2003PB020
Zoro #
G0995197
UPC #
783585409399
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Cable Length
20 ft.
Cord Length (Ft.)
20 ft
Cord Length
20 ft
Outside Diameter
0.71 0.75
Conductor Size
#12 AWG #12 AWG, #10 AWG Neutral
Description
Cable Assembly, Component Type Double-End Cable with Connectors, Current Rating 20 A, Gender Configuration Male x Female, NEMA Enclosure Rating 4X, Number of Poles 3, Number of Wires 3, Voltage Rating 600V AC, Application Quick Connect/Disconnect Signal and Control, Color Gray, Contact Material Copper, Cord Length 20 ft, For Use With 2DZT3, 2DZT4, 2DZT5, 2DZT7, 2DZV6 Receptacle, 3DZP2, Jacket Type TC-ER, Maximum Operating Temperature 105 Degrees C, Minimum Operating Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.