Deep Extension Box, Ivory, Steel, Boxes
Mfr # HBL5751AIVA
Zoro # G0249182
product price: $13.45
/eaKey Features
Fittings Sub-Category
Boxes
Type
Boxes
Color
Ivory
For Use With
HBL750, HBL700, HBL500
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5751AIVA
Zoro #
G0249182
UPC #
783585423661
Country of Origin
China
Dimensions
Length
2.82 in
Height
4.54 in
Width
1.75 in
Length (Straight Wireway)
2.82 in
Length (In.)
1 3/4 in
Width (In.)
2 7/8 in
Height (In.)
4 1/2 in
Details
Item
Deep Extension Box
Fittings Sub-Category
Boxes
Type
Boxes
Color
Ivory
For Use With
HBL750, HBL700, HBL500
Material
Steel
Features
500/750 Series IV
Standards
CSA Certified, UL
Number of Gangs
1
Material of Construction
Steel
Series
500, 700, 750
Item Type
Combination HBL500/HBL700/HBL750 Series
Number of Gang(s)
1-Gang
Style
Extension
Description
Deep Extension Box, Series 500, 700, 750, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 1/2 in, Length (In.) 1 3/4 in, Width (In.) 2 7/8 in, For Use With HBL500, HBL700, HBL750, Includes -, Standards CSA Certified, UL, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.