
Deluxe Cord Grip, 90°, 3/4 in NPT, Nylon Body, Stainless Steel Grip
Mfr # 074011349
Zoro # G900490168
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
3/4 in NPT
Body Style
90°
Material - Body
Nylon
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
074011349
Zoro #
G900490168
UPC #
783585331201
Country of Origin
United States
Dimensions
Thread Size
3/4 in NPT
Cable Diameter
0.375 in - 0.50 in
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
90°
Material - Body
Nylon
Material - Grip
Stainless Steel
Standards
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Application
90 Degree Male- Form 3
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Non-Metallic.37-.50", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.