
Deluxe Cord Grip, Straight, 1 in NPT, Nylon Body, Nylon Grip
Mfr # CG810NM
Zoro # G500490216
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1 in NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG810NM
Zoro #
G500490216
UPC #
783585335087
Country of Origin
United States
Dimensions
Thread Size
1 in NPT
Cable Diameter
0.50 in - 0.625 in
Form Size
F4
Deluxe Grip Form Size
F4
Recommended Knockout Hole Size
1.359 to 1.406 (3.45 - 3.57)
Dimension A
1.88" (4.78) Dia.
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Nylon
Standards
UL Listed; CSA Certified; UL 94-HB; UL 94-V2
Hazardous Locations
Suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C, Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Operating Temperatures
-30°F to 225°F
Wet Locations
Suitable for use in wet locations when used with a listed sealing ring between box and fitting
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male Non-Metallic, .50-62", 1" with Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.