Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Deluxe Cord Grip, Straight, 1 in NPT, Stainless Steel Body, Stainless Steel Grip
- Mfr # CG814SST
- Zoro # G700490146
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1 in NPT
Body Style
Straight
Material - Body
Stainless Steel
Material - Grip
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG814SST
- Zoro #
- G700490146
- UPC #
- 783585334486
- Country of Origin
- United States
- Item
- Deluxe Cord Grip
- Gender
- Male
- Body Style
- Straight
- Material - Body
- Stainless Steel
- Material - Grip
- Stainless Steel
- Standards
- UL Listed; CSA Certified; UL 94-HB; UL 94-V2
- Operating Temperature
- -30°F to +225°F (-34°C to +107°C)
- Hazardous Locations
- Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Dimensions
- Thread Size
- 1 in NPT
- Cable Diameter
- 0.75 in - 0.875 in
- Recommended Knockout Hole Size
- 1.359 to 1.406 (3.45 - 3.57)
- Deluxe Grip Form Size
- F4
- Dimension A A/F
- 1.75" (4.44)
- Dimension A A/C
- 2.02" (5.13)
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight MaleStainless, .18-.25", 3/8" with Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.