Shop HUBBELL WIRING DEVICE-KELLEMS

Deluxe Cord Grip, Straight, 1/2 in NPT, Stainless Steel Body, Stainless Steel Grip

  • Mfr # CG408SST

  • Zoro # G400490262


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Gender
Male
Thread Size
1/2 in NPT
Body Style
Straight
Material - Body
Stainless Steel
Material - Grip
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CG408SST
Zoro #
G400490262
UPC #
783585334530
Country of Origin
United States

Dimensions

Thread Size
1/2 in NPT
Cable Diameter
0.375 in - 0.50 in
Recommended Knockout Hole Size
.859 to .906 (2.18 - 2.30)
Dimension A A/C
1.30" (3.30)
Dimension A A/F
1.13" (2.87)
Deluxe Grip Form Size
F2

Details

Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Stainless Steel
Material - Grip
Stainless Steel
Standards
UL Listed; CSA Certified; UL 94-HB; UL 94-V2
Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Hazardous Locations
Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male Stainless.37-.50", 1/2" with Mesh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.