Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Deluxe Cord Grip, Straight, 3 in NPT, Aluminum Body, Stainless Steel Grip
- Mfr # 074011039
- Zoro # G400490118
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
3 in NPT
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 074011039
- Zoro #
- G400490118
- UPC #
- 783585322933
- Country of Origin
- United States
- Item
- Deluxe Cord Grip
- Gender
- Male
- Body Style
- Straight
- Material - Body
- Aluminum
- Material - Grip
- Stainless Steel
- Standards
- UL Listed
- Application
- Straight Male- Form 7
- Number Of Conductors
- Single
- Environmental Conditions
- Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
- Material - Mounting Hardware
- Locknut or Tapped Opening
- Temperature Rating
- Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
- Style
- For Insulated Cables
Dimensions
- Thread Size
- 3 in NPT
- Cable Diameter
- 2.312 in - 2.437 in
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.3-2.4", 3" with Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.