
Deluxe Cord Grip, Straight, 3/4 in NPT, Nylon Body, Stainless Steel Grip
Mfr # 074011338
Zoro # G600490161
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
3/4 in NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
074011338
Zoro #
G600490161
UPC #
783585331096
Country of Origin
United States
Dimensions
Thread Size
3/4 in NPT
Cable Diameter
0.75 in - 0.875 in
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Standards
UL Listed
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Style
For Insulated Cables
Application
Straight Male- Form 3
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Non-Metallic.75-.87", 3/4" with Mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.