This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded DRUB20ACCB5

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)

  • Mfr # DRUB20ACCB5
  • Zoro # G900701783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUB20ACCB5
Zoro #
G900701783
UPC #
783585108162
Country of Origin
United States

Dimensions

Width
3.31 in
Height
2.54 in
Length
5.62 in
Dimensions
5.62 in x 3.31 in x 2.54 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Gray
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
NEMA Configuration
5-20R
Application
Unit Pre-Wired with Duplex Receptacles
Product Type
Drub
DIN Rail Utility Box Variety
Complete Unit with Aux Contacts and 5A Circuit Breaker
Device Color
Gray
Certifications
UL Listed, CSA Certified
DRUB Mounting
Vertical
Device Rating
20A, 125V
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Construction
Molded and Fabricated
Horsepower - Maximum
1
Industry Standard(s)
UL Listed
Knockouts
None
Cable Entry
Terminals
Material - Mounting Hardware
Vertical Mount, DIN Rail Mount
Number Of Wires
3-Wire

Description

Hubbell Wiring Device Kellems, Complete Unit- Duplex Receptacle with AuxContact and 5A Circuit Breaker, DIN Rail Box, 20A Duplex, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.