
Pre Wired Kit with 5A Circuit Breaker, DIN Rail Box, Gray (Discontinued)
- Mfr # DRUBKITCB5
- Zoro # G100701200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRUBKITCB5
Zoro #
G100701200
UPC #
783585108131
Country of Origin
United States
Dimensions
Width
3.31 in
Length
5.62 in
Height
2.54 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Dimensions
5.62 in x 3.31 in x 2.54 in
Description
Hubbell Wiring Device Kellems, Pre Wired Kit with 5A Circuit Breaker,DIN Rail Box, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.