DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray

  • Mfr # DRUB1221AC

  • Zoro # G600702035


product price:  $95.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
5.62 in
Height
2.54 in
Type
Box and Device
Width
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUB1221AC
Zoro #
G600702035
UPC #
783585108254
Country of Origin
United States

Dimensions

Length
5.62 in
Height
2.54 in
Width
3.31 in
Display Size
Standard Sized Product
Dimensions
5.62 in x 3.31 in x 2.54 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Gray
Type
Box and Device
Material
Composite
Device Color
Gray
Product Type
Drub
Certifications
UL Listed, CSA Certified
DIN Rail Utility Box Variety
Complete Unit with Toggle Switch
DRUB Mounting
Vertical
Device Rating
20A, 125V
Industry Standard(s)
UL Listed
Number Of Wires
3-Wire
Nema Rating
5-20R
Current Rating
20 A
Amperage Rating
20 A
Construction
Molded and Fabricated
Knockouts
None
Item Type
Complete Unit
Number Of Outlets
1-Device
Cable Entry
Terminals
Horsepower - Maximum
1
Number Of Poles
2-Pole
Current / Amperage Rating
20 A
Dielectric Strength
Withstands 2,000V minimum
Voltage Rating Description
125 V
Material - Mounting Hardware
Vertical Mount, DIN Rail Mount
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.