Complete Unit- GFCI with 5A Circuit Breaker, Horizontal, 1) 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray

  • Mfr # DRUBGFI15HCB5

  • Zoro # G000701058


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Current Rating
15 A
NEMA Configuration
5-15R
Color
Gray
Type
Box and Device
Application
Unit Pre-Wired with GFCI Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUBGFI15HCB5
Zoro #
G000701058
UPC #
783585108087
Country of Origin
United States

Dimensions

Height
2.54 in
Width
3.31 in
Length
5.62 in
Dimensions
5.62 in x 3.31 in x 2.54 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Current Rating
15 A
NEMA Configuration
5-15R
Color
Gray
Type
Box and Device
Application
Unit Pre-Wired with GFCI Duplex
Device Color
Gray
Device Rating
15A, 125V
Certifications
UL Listed, CSA Certified
Product Type
Drub
DIN Rail Utility Box Variety
Complete Unit w/GFCI and 5A Circuit Breaker
DRUB Mounting
Horizontal
Cable Entry
Terminals
Number Of Wires
3-Wire
Nema Rating
5-15R
OEM Brand Name
Hubbell Wiring Device-Kellems
Voltage Rating Description
125 V
Knockouts
None
Amperage Rating
15 A
Number Of Poles
2-Pole
Dielectric Strength
Withstands 2,000V minimum
Current / Amperage Rating
15 A
Item Type
Complete Unit
Horsepower - Maximum
0.5
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Horizontal Mount, DIN Rail Mount
Construction
Molded and Fabricated

Description

Hubbell Wiring Device Kellems, Complete Unit- GFCI with 5A CircuitBreaker, Horizontal, 1) 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.