This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY DRUB15CB5

15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (Discontinued)

  • Mfr # DRUB15CB5
  • Zoro # G2253596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUB15CB5
Zoro #
G2253596
UPC #
783585108018
Country of Origin
United States

Details

Item - Plugs and Receptacles
DIN Rail Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Panel
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Wiring Method
Side
Mounting Type
Panel
Phase
1
Material
Plastic
Item
DIN Rail Receptacle
Number of Gangs
1
Outlet Type
Duplex
Weather Resistant - Plugs and Receptacles
No
Number of Wires
3
Color
Gray
Weather Resistant
No
Color - Plugs and Receptacles
Gray
Wiring Method - Plugs and Receptacles
Side
NEMA Configuration
5-15R
Sub-Category
Duplex Receptacles
Corrosion Resistant
No
Amps
15
Voltage
125VAC
Number of Poles
2
Power Indicator
No
Amps - Plugs and Receptacles
15
Standards
UL Listed, CSA Certified
HP
0.5
Type
Standard Duplex Receptacle With 5A Circuit Breaker
Grade
Industrial

Description

DIN Rail Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.