
Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, NEMA4XEnclosure, With Aux Contact (Discontinued)
- Mfr # HBLDS3ACNK
- Zoro # G100702368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBLDS3ACNK
Zoro #
G100702368
UPC #
783585003771
Country of Origin
Poland
Dimensions
Width
6 in
Height
4.12 in
Length
8.5 in
Dimensions
8.5 in x 6 in x 4.12 in
Details
Current Rating
30 A
Enclosure Type
Type 4X, IP69k
Application
Labelless
Amperage Rating
30 A
Current / Amperage Rating
30 A
Mounting Method
External fully adjustable feet
Industry Standard(s)
UL Listed
Series
Non-Fused
Style
Heavy Duty
Dielectric Strength
Withstands 3000V AC minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Type
Disconnect Switches
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Gray, NEMA4XEnclosure, With Aux Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.