This item is Discontinued.

Hubbell Wiring Device-Kellems Switches and Lighting Control, Motor Disconnect, 2-Pole, 60A 600V, Front Wired HBL7862FWD

This item is Discontinued.

Hubbell Wiring Device-Kellems

Switches and Lighting Control, Motor Disconnect, 2-Pole, 60A 600V, Front Wired (Discontinued)

Mfr # HBL7862FWD
Zoro # G700701570
UPC # 783585202891
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7862FWD
Zoro #
G700701570
UPC #
783585202891
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Details

Item
Open Switch
Current Rating
60 A
Phase
Single Phase
Environment
Indoor
Voltage
600V AC
Material
Stainless Steel
Wiring Style
Front Wired
Circuit-Lock Enclosure
None
Circuit-Lock Toggle Style
Standard
Listing and Certifications
UL Listed and CSA Certified
Circuit-Lock Item
AC Manual Motor Controllers
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Circuit-Lock Poles
2 Pole
Product Type
circuitlock-tn
Circuit-Lock Wiring Style
Front Wired
Type
Front Wire
Dielectric Strength
2,200V AC minimum for 1 minute
Performance
Electrical - Dielectric Voltage - Min. 2,200V AC minimum for 1 minute Electrical - Electrical Life - Min. 6,000 Cycles at rated switch load Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94HB/VO Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact Mechanical - Mechanical Life - Min. 10,000 minimum cycles Mechanical - Switch Rating - 25 inch pounds Mechanical - Terminal Accommodations - #10 AWG Max Mechanical - Terminal Torque - 20 inch pounds Mechanical - Wire Type - Solid and stranded copper wire only
Industry Standard(s)
CSA-C22.2 No.14 Industrial Control File LR-46186 UL 508, Industrial Control File #E70402
Load Capacity
Inductive
Horsepower - Maximum
20
OEM Brand Name
Hubbell Wiring Device-Kellems
Connectivity
Pressure Terminal Screws
Wattage
36000
Operating Cycles
10,000 Cycles Minimum
Series
Standard Toggle
Material - Mounting Hardware
Screw Mounting
Number Of Poles
2 Pole
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Switches and Lighting Control, MotorDisconnect, 2-Pole, 60A 600V, Front Wired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.