Disconnect Switch, Fusible, Three Phase, NEMA 4X, Indoor/Outdoor, Stainless Steel

  • Mfr # HBLDS10SSVFD

  • Zoro # G900702582


product price:  $993.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLDS10SSVFD
Zoro #
G900702582
UPC #
783585372747
Country of Origin
Poland

Dimensions

Width
7.3 in
Height
5.39 in
Length
11.63 in
Dimensions
11.63 in x 7.3 in x 5.39 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600 V
Housing Material
Stainless Steel
Standards
UL Listed
Application
Labelless
Industry Standard(s)
UL Listed
Mounting Method
Feet are fixed
Dielectric Strength
Withstands 3000V AC minimum
Series
Non-Fused
Style
Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current & voltage Electrical - Dielectric Voltage - Withstands 3000V AC minimum Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V0 Classification Environmental - Operating Temperature - Max Continuous 75°C,Min Continuous -40°C w/o impact Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - Stainless Steel - Feet are fixed Mechanical - Product Identification - Identification and ratings are part of external label Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Contact Form
3P

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 100A 600V AC, Screw Terminals, Gray, NEMA4XStainless Steel Enclosure, with Aux Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.