Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, PBT

  • Mfr # HBLDS100AC

  • Zoro # G512477816


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLDS100AC
Zoro #
G512477816
UPC #
783585763347
Country of Origin
Poland

Dimensions

Width
7 3/4 in
Maximum Enclosure Depth
6.05 in
Depth
6 in
Height
11 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
50 HP
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
NSF, OSHA, UL Listed
Number of Wires
5
Number of Locks
1
Neutral Assembly Included
Yes
Horsepower @ 600V AC
50 hp
IP Rating
IP69K
Horsepower @ 480V AC
50 hp
Duty
Heavy Duty
Amps
100 A
Number of Mounting Holes
4
Features
Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces
UL 508 Certification
Yes
Number of Poles
3
Mounting Style
Surface Mount
NEMA Enclosure Rating
4X
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Horsepower @ 240V AC
30 hp

Description

Disconnect Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces, For Fuse Class Not Applicable, Fuse Kit (Class R) Not Applicable, Handle Color Red, Height 11 in, Horsepower @ 240V AC 30 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 50 hp, Housing Material PBT, IP Rating IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.