CAD Drawings

Download CAD Files

Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, PBT

  • Mfr # HBLDS30

  • Zoro # G712477784

CAD Available

product price:  $277.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS30
Zoro #
G712477784
UPC #
783585763002
Country of Origin
Poland

Dimensions

Height
8 1/2 in
Width
6 in
Maximum Enclosure Depth
4.12 in
Depth
4 1/8 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
15 HP
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
NSF, OSHA, UL Listed
Horsepower @ 480V AC
15 hp
Number of Poles
3
Amps
30 A
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Number of Mounting Holes
4
Mounting Style
Surface Mount
Number of Locks
1
Number of Wires
5
Neutral Assembly Included
Yes
Horsepower @ 240V AC
7 1/2 hp
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
15 hp
Duty
Heavy Duty
Features
Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces
UL 508 Certification
Yes
IP Rating
IP69K
CAD Available
Yes

Description

The HUBBELL WIRING DEVICE-KELLEMS - HBLDS30 is a heavy-duty safety disconnect switch designed for both indoor and outdoor use. This industrial electrical device is designed for the interruption of electric current flow to specific circuits or equipment, primarily used by professionals in sectors such as manufacturing, construction, and energy production for maintenance, repair, and emergency stoppage purposes.

  • Amps: With a 30 A rating, this switch is rated for carrying a specified amount of electrical current.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: It's classified as 'Heavy Duty', indicating its intended use in various operational capacities.
  • Enclosure Type: NEMA 4X rated enclosure is designed with specifications to resist certain environmental conditions like dust, water, corrosion and external ice formation.
  • Features: Unique characteristics include accepting up to 3 Auxiliary Contacts; Closed Loop Lock Out/Tag Out; Flat for Side Feed; Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces
  • Horsepower @ 240V AC/480V AC/600V AC: Specifies the maximum motor power that the safety disconnect switch is designed to control at different voltages.
  • Housing Material & IP Rating: Made from PBT material with an IP69K rating which indicates its design specifications for durability and resistance against intrusion from dust and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.