CAD Drawings

Download CAD Files

Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, PBT

  • Mfr # HBLDS60

  • Zoro # G312477801

CAD Available

product price:  $436.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLDS60
Zoro #
G312477801
UPC #
783585763224
Country of Origin
Poland

Dimensions

Depth
6 in
Maximum Enclosure Depth
6.05 in
Height
11 in
Width
7 3/4 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
50 HP
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
NSF, OSHA, UL Listed
Mounting Style
Surface Mount
Number of Locks
1
Features
Accepts up to 3 Auxiliary Contacts, Closed Loop Lock Out/Tag Out, Flat for Side Feed, Rounded Slope Top Aids Run-Off by Minimizing Horizontal Surfaces
Horsepower @ 480V AC
50 hp
Horsepower @ 240V AC
30 hp
NEMA Enclosure Rating
4X
Neutral Assembly Included
Yes
Duty
Heavy Duty
Horsepower @ 600V AC
50 hp
Number of Wires
5
Number of Poles
3
IP Rating
IP69K
Number of Mounting Holes
4
Resistance Properties
Corrosion-Resistant, Impact-Resistant
UL 508 Certification
Yes
Amps
60 A
CAD Available
Yes

Description

The HUBBELL WIRING DEVICE-KELLEMS - HBLDS60 is a Disconnect Switch, an essential industrial electrical device intended for use in interrupting the flow of electric current to specific circuits or equipment. Primarily used for maintenance, repair, and emergency stoppage purposes in various sectors such as manufacturing, construction, and energy production, this device may contribute to workplace safety by aiming to prevent accidental startups or electrical shocks during servicing operations.

  • Amps: With a rating up to 60 A, it indicates its maximum capacity before potential overheating or damage could occur.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as Heavy Duty suggesting it might be suitable for frequent use under certain conditions.
  • Enclosure Type: NEMA 4X rated enclosure is designed with an aim to resist certain environmental conditions such as dust, water corrosion and external ice formation.
  • Features: Includes features such as compatibility with up to 3 Auxiliary Contacts and a Closed Loop Lock Out/Tag Out mechanism that may enhance performance and usability.
  • Horsepower @ 240V AC/480V AC/600V AC: Indicates the maximum motor power that the switch is designed to control at different voltages suggesting potential suitability for various industrial applications.
  • Housing Material & IP Rating: Made from PBT material with an IP69K rating indicating its design intention towards resisting intrusion factors like dust, accidental contact, and water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.