Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, Stainless Steel

  • Mfr # HBLDS30ACNK

  • Zoro # G715917409


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLDS30ACNK
Zoro #
G715917409
UPC #
783585763040
Country of Origin
Poland

Dimensions

Height
4 1/8 in
Depth
4 3/8 in
Width
5 1/4 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
15 HP
Voltage
600 V
Handle Color
Red
Housing Material
Stainless Steel
Standards
UL Listed
Number of Wires
6
Series
Non-Fused
Number of Poles
3
Mounting Style
Surface Mount
Neutral Assembly Included
Yes
Horsepower @ 600V AC
15 hp
NEMA Enclosure Rating
4X
IP Rating
IP69K
Horsepower @ 480V AC
15 hp
Includes
1NO/1NC Auxiliary Contact
UL 508 Certification
Yes
Resistance Properties
Corrosion-Resistant, Impact-Resistant, UV-Resistant
Horsepower @ 240V AC
3 hp
Duty
Heavy Duty
Number of Locks
1
Features
12K Water Ingress Protection, Sloped Top Enclosure

Description

Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 3/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features 12K Water Ingress Protection, Sloped Top Enclosure, For Fuse Class Not Applicable, Fuse Kit (Class R) Not Applicable, Handle Color Red, Height 4 1/8 in, Horsepower @ 240V AC 3 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 15 hp, Housing Material Stainless Steel, Includes 1NO/1NC Auxiliary Contact, IP Rating IP69K, Mounting Style Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.