Disconnect Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, Stainless Steel

  • Mfr # HBLDS60VFD

  • Zoro # G115917412


product price:  $541.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLDS60VFD
Zoro #
G115917412
UPC #
783585763248
Country of Origin
Poland

Dimensions

Width
6 7/8 in
Depth
6 in
Height
6 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
50 HP
Voltage
600 V
Handle Color
Red
Housing Material
Stainless Steel
Standards
UL Listed
Includes
1NO Auxiliary Contact
Horsepower @ 240V AC
15 hp
Number of Locks
1
Resistance Properties
Corrosion-Resistant, Impact-Resistant, UV-Resistant
Horsepower @ 600V AC
50 hp
Mounting Style
Surface Mount
Series
Non-Fused
UL 508 Certification
Yes
Number of Wires
6
Duty
Heavy Duty
Horsepower @ 480V AC
50 hp
NEMA Enclosure Rating
4X
IP Rating
IP69K
Neutral Assembly Included
Yes
Features
12K Water Ingress Protection, Sloped Top Enclosure
Number of Poles
3

Description

Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features 12K Water Ingress Protection, Sloped Top Enclosure, For Fuse Class Not Applicable, Fuse Kit (Class R) Not Applicable, Handle Color Red, Height 6 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 50 hp, Housing Material Stainless Steel, Includes 1NO Auxiliary Contact, IP Rating IP69K, Mounting Style Surface Mount, NEMA Enclosure Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.