Zoro Homepage

Disconnect Switch, Single Phase, NEMA 3R, Indoor/Outdoor

  • Mfr # HBL13R92

  • Zoro # G509203855


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL13R92
Zoro #
G509203855
UPC #
783585680989
Country of Origin
China

Dimensions

Height
3.3 in
Width
4.4 in
Length
5.52 in
Dimensions
5.52 in x 4.4 in x 3.3 in
Display Size
Standard Sized Product

Details

Item
Disconnect Switch
Current Rating
30 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 600 V
Voltage
600 V
Style
Standard Duty
Application
Red Slide
Primary Connections/Pole
2
Series
Non-Fused
Load Capacity
Inductive
Operating Cycles
10,000 Cycles Minimum
Wattage
18000 W
Material - Mounting Hardware
Screw Mounting
Connectivity
Pressure Terminal Screws
OEM Brand Name
Hubbell Wiring Device-Kellems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.