Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider, White, PVC, Dividers

  • Mfr # PDB1DIV

  • Zoro # G2310217


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fittings Sub-Category
Dividers
Type
Boxes
Color
White
For Use With
PW2 WallTrak (Latching)
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB1DIV
Zoro #
G2310217
UPC #
783585091327
Country of Origin
United States

Dimensions

Height
1.4 in
Length
2.79 in
Width
0.94 in
Length (Straight Wireway)
2.79 in
Length (In.)
1 in
Raceway Height
2 1/8 in
Width (In.)
2 3/4 in
For Raceway Height
2 1/8 in
For Raceway Width
1 1/16 in
Raceway Width
1 1/16 in
For Raceway Width x Height
1 1/16 in x 2 1/8 in
Height (In.)
1 3/8 in

Details

Item
Divider
Fittings Sub-Category
Dividers
Type
Boxes
Color
White
For Use With
PW2 WallTrak (Latching)
Material
PVC
Standards
CSA Certified, E118895 / E119190, UL Listed
Series
WallTrak PW2
Features
Eliminates Need To Order Three Separate Boxes, Reduces Inventory Requirements
Number of Channels
1
Material of Construction
PVC
Number of Gangs
1
Number of Gang(s)
1-Gang
Item Type
PW2 WallTrak (Latching) Series
Style
Divider/Pass Thru
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

Divider, For Raceway Width x Height 1 1/16 in x 2 1/8 in, Series WallTrak PW2, Material of Construction PVC, Number of Channels 1, Color White, Height (In.) 1 3/8 in, Length (In.) 1 in, Width (In.) 2 3/4 in, For Use With PW2 WallTrak (Latching), Features Eliminates Need To Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Standards CSA Certified, E118895 / E119190, UL Listed, For Raceway Height 2 1/8 in, For Raceway Width 1 1/16 in, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.