HBL Extra Heavy Duty Industrial Locking Switch

  • Mfr # HBL1222LI

  • Zoro # G100701170


product price:  $47.79
/ea

Key Features

Color
Ivory
Type
Locking
Style
Double Pole
Voltage Rating
120-277 VAC
Wire Size
#14 AWG to #10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1222LI
Zoro #
G100701170
UPC #
783585188591
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.13 in

Details

Color
Ivory
Type
Locking
Style
Double Pole
Voltage Rating
120-277 VAC
Connectivity
Back and Side Wired
Application
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Series
Extra Heavy Duty
Number Of Poles
Double Pole
Current Rating
20 A
Carton Quantity
10
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage
20 A
Contacts
Silver Alloy
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Max. Continuous Current
20A
Key Guide
Metallic, Ivory
Terminal Screws
Brass
Ground Screw
Brass (Green)
Temperature Rise
30°C maximum at rated current
Top Material
Thermoset
Base Material
Thermoset, Red
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, DoublePole, 20A 120/277V AC, Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products