
Dplx Plate, 1 Gang, Thermoplastic
Mfr # CWP8CR
Zoro # G0800320
product price: $49.99
/eaKey Features
Number of Gangs
1 Gang
Material
Thermoplastic
Color
Gray
Width
5.120 in
Application
Duplex Opening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWP8CR
Zoro #
G0800320
UPC #
-
Country of Origin
Canada
Dimensions
Width
5.120 in
Details
Item
Dplx Plate
Number of Gangs
1 Gang
Material
Thermoplastic
Color
Gray
Application
Duplex Opening
Material - Mounting Hardware
Vertical Box Mount- Mounting Screws
Number Of Outlets
1-Device
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Gray Pvc Weatherproof Dplx Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.